SCREW-IN CFL,23W,DIMM,2700K,2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW-IN CFL,23W,DIMM,2700K,2/PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T282
  • Mfr. Model # 12T282
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1161
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Screw-In CFL
  • Bulb Shape T3
  • Voltage 120
  • Watts 23
  • Bulb Designation 23W CFL 2700K
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 5"
  • Bulb Type Standard
  • Light Appearance 2,700 - 2,999K, Soft White
  • Standards Meets 2012 Lighting Legislation Energy
  • Lumens 1500
  • Shatter-Resistant No
  • Dimmable Yes
  • Three-Way No
  • Light Technology Fluorescent
  • Color Rendering Index 82
  • Bulb Power Source Plug and Play
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • High Output No
  • Rough Service No
  • Bulb Manufacturers Warranty Length 9 yr.
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Start Type Instant
  • Bulb Base Type Medium Screw (E26)
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Primary Application General Purpose
  • Wattage Equivalency 100 W INC
  • Bulb Operating Temp. Range -20 Degrees F - 160 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list