Skip Content
SCREW-IN CFL, 20W, NON-DIMM, 6500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 20W, NON-DIMM, 6500K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CUT8
  • Mfr. Model # 2CUT8
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1161
  • Shipping Weight 0.2 lbs

Product Details

Compact fluorescents, twist lamps, self-ballasted.

Technical Specs

  • Item Screw-in Cfl
  • Bulb Shape T2
  • Watts 20
  • Voltage 120
  • Bulb Designation 20CFL/DAY/65
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Color Temp. 6,500 K
  • Max. Overall Bulb Length 5-1/4"
  • Bulb Type Standard
  • Light Appearance 5,000K and Above, Daylight
  • Lumens 1200
  • Bulb Technology Fluorescent
  • Bulb Power Source Direct Wired
  • Bulb Manufacturers Warranty Length 2 yr.
  • Color Rendering Index 82
  • For Enclosed Fixtures Yes
  • Bulb Start Type Instant
  • Bulb Min. Starting Temp. 5 Degrees F
  • Indoor/Outdoor Usage Indoor Only
  • Dimmable No
  • Three-Way No
  • Rough Service No
  • High Output No
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 75W INC
  • Bulb Operating Temp. Range 0 Degrees F - 113 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list