Skip Content
SCREW-IN CFL, 20W, NON-DIMM, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 20W, NON-DIMM, 4100K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CUT7
  • Mfr. Model # 2CUT7
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1161
  • Shipping Weight 0.78 lbs

Product Details

Compact fluorescents, twist lamps, self-ballasted.

Technical Specs

  • Bulb Shape T2
  • Item Screw-in Cfl
  • Watts 20
  • Voltage 120
  • Bulb Designation 20CFL41
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 4,100 K
  • Max. Overall Bulb Length 5-1/4"
  • Light Appearance 4,000 - 4,999K, Cool White
  • Bulb Type Standard
  • Lumens 1200
  • Bulb Power Source Direct Wired
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • Bulb Manufacturers Warranty Length 2 yr.
  • For Enclosed Fixtures Yes
  • Bulb Start Type Instant
  • Bulb Min. Starting Temp. 5 Degrees F
  • Indoor/Outdoor Usage Indoor Only
  • Dimmable No
  • Three-Way No
  • Rough Service No
  • High Output No
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 75W INC
  • Bulb Operating Temp. Range 0 Degrees F - 113 Degrees F
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List