Skip Content
SCREW-IN CFL, 20W, NON-DIMM, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW-IN CFL, 20W, NON-DIMM, 4100K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELFLE20HT3-2-841
  • Mfr. Model # FLE20HT3-2-841
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1160
  • Shipping Weight 0.25 lbs

Product Details

Approval cUL certified. Bulb T3 spiral. Lamp watts 20. Nominal length 4.7 inches. Rated average life 8,000 hours. Light output lumens initial 965. Light output lumens mean 965. Colour temperature (K) 4,100. CRI 82.

Technical Specs

  • Bulb Shape T3
  • Item Screw-In CFL
  • Bulb Designation FLE20HT3/2/841
  • Voltage 120
  • Watts 20
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Bulb Color Temp. 4,100 K
  • Max. Overall Bulb Length 4-3/4"
  • Average Bulb Life 8,000 hr.
  • Bulb Type Standard
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 1200
  • Light Technology Fluorescent
  • Dimmable No
  • Color Rendering Index 82
  • Bulb Min. Starting Temp. -5 Degrees F
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 75 W INC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list