Skip Content
SCREW-IN CFL, 20W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW-IN CFL, 20W, NON-DIMM, 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CUV2
  • Mfr. Model # 2CUV2
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

Compact fluorescent triple lamps.

Technical Specs

  • Bulb Shape T4
  • Item Screw-In CFL
  • Bulb Designation 20CFLT/27
  • Voltage 120
  • Watts 20
  • Shatter-Resistant No
  • Max. Overall Bulb Length 5-3/4"
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 2,700 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 1200
  • Bulb Technology Fluorescent
  • Dimmable No
  • Color Rendering Index 82
  • Bulb Start Type Preheat
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 75W INC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list