Skip Content
SCREW-IN CFL, 20W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 20W, NON-DIMM, 2700K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELFLE202A19XL
  • Mfr. Model # FLE202A19XL
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

Compact fluorescent with integral ballast, A24, electronic self ballasted, nominal length 5.7 inches, soft tone a-line shape, light output lumens initial1100, light output lumens mean 950.

Technical Specs

  • Item Screw-In CFL
  • Bulb Designation FLE20/2/A19/XL
  • Bulb Shape A19
  • Voltage 120
  • Watts 20
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 10,000 hr.
  • Shatter-Resistant No
  • Max. Overall Bulb Length 5-3/4"
  • Bulb Color Temp. 2,700 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 1100
  • Dimmable No
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 75W INC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List