Skip Content
SCREW-IN CFL, 20W, DIMMABLE, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 20W, DIMMABLE, 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CUU8
  • Mfr. Model # 2CUU8
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1161
  • Shipping Weight 0.25 lbs

Product Details

Compact fluorescents, twist lamps, self-ballasted.

Technical Specs

  • Bulb Designation 20CFL/DIM/27
  • Bulb Shape T3
  • Item Screw-In CFL
  • Voltage 120
  • Watts 20
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 10,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 5-1/4"
  • Bulb Type Standard
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 1300
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Direct Wired
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • High Output No
  • For Enclosed Fixtures No
  • Rough Service No
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Start Type Instant
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 75 W INC
  • Bulb Operating Temp. Range 0 Degrees F - 113 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list