Skip Content
SCREW-IN CFL, 19W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 19W, NON-DIMM, 2700K

TCP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9GM37
  • Mfr. Model # 9GM37
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Screw-In CFL
  • Bulb Shape R40
  • Voltage 120
  • Watts 19
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Shatter-Resistant No
  • Average Bulb Life 8,000 hr.
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 6"
  • Bulb Type Reflector
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 950
  • Dimmable No
  • Three-Way No
  • Color Rendering Index 82
  • Bulb Technology Fluorescent
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Power Source Plug and Play
  • Bulb Housing Glass
  • Rough Service No
  • Bulb Manufacturers Warranty Length 1 yr.
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Start Type Instant
  • Bulb Base Type Medium Screw (E26)
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Wattage Equivalency 85W INC
  • Bulb Operating Temp. Range -20 Degrees F - 160 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list