Skip Content
SCREW-IN CFL, 16W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 16W, NON-DIMM, 2700K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELFLE152R30XL827
  • Mfr. Model # FLE152R30XL827
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1160
  • Shipping Weight 1.31 lbs

Product Details

Reflector lamp, soft white. Approval cUL certified. Bulb R30. Lamp watts 15. Nominal length 5.5 inches. Rated average life 10,000 hours. Light output lumens initial 750. Light output lumens mean 600. Colour temperature (K) 2,700. CRI 82.

Technical Specs

  • Bulb Shape R30
  • Bulb Designation FLE15/2/R30/XL/827
  • Watts 16
  • Item Screw-In CFL
  • Voltage 120
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Certification or Other Recognition ENERGY STAR
  • Average Bulb Life 10,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 5-1/2"
  • Bulb Type Reflector
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 750
  • Bulb Min. Starting Temp. 5 Degrees F
  • Dimmable No
  • Color Rendering Index 82
  • Bulb Start Type Rapid
  • Light Technology Fluorescent
  • Bulb Base Type Medium Screw (E26)
  • Bulb Primary Application General Purpose
  • Wattage Equivalency 60 W INC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list