Skip Content
SCREW-IN CFL, 15W, NON-DIMM, 6500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 15W, NON-DIMM, 6500K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3TFP9
  • Mfr. Model # 3TFP9
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1160
  • Shipping Weight 0.4 lbs

Product Details

Screw-In CFL,Non-Dimmable,Lamp Type Reflector,Lamp Designation 15CFLR30/F/65,Start Type Preheat,15 Watts,Incandescent Equivalent (Watts) 60,Base Type Medium Screw (E26),Lamp Shape R30,120 Voltage,Lamp Tone Daylight,Colour Temperature (K) 6,500K,CRI 82,Initial Lumens 650,Mean Lumens 560,Average Life 10,000 hr.,Max. Overall Length 5-3/8 In.,Min. Starting Temp. 5 Degrees F

Technical Specs

  • Watts 15
  • Bulb Designation 15CFLR30/F/65
  • Bulb Shape R30
  • Item Screw-In CFL
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 10,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 6,500 K
  • Max. Overall Bulb Length 5-3/8"
  • Bulb Type Reflector
  • Light Appearance 5,000K and Above, Daylight
  • Lumens 650
  • Three-Way No
  • Dimmable No
  • Color Rendering Index 82
  • Bulb Power Source Direct Wired
  • For Enclosed Fixtures No
  • Light Technology Fluorescent
  • Rough Service No
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Start Type Instant
  • Bulb Base Type Medium Screw (E26)
  • Indoor/Outdoor Usage Indoor Only
  • Wattage Equivalency 60 W INC
  • Bulb Operating Temp. Range 0 Degrees F - 113 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list