SCREW-IN CFL, 15W, NON-DIMM, 3000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREW-IN CFL, 15W, NON-DIMM, 3000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CEK6
  • Mfr. Model # 2CEK6
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1160
  • Shipping Weight 0.64 lbs

Product Details

Screw-In CFL,Non-Dimmable,Lamp Type Reflector,Lamp Designation 15CFLPAR30/LN/30/AR,Start Type Preheat,15 Watts,Incandescent Equivalent (Watts) 60,Base Type Medium Screw (E26),Lamp Shape PAR30,120 Voltage,Lamp Tone Soft White,Colour Temperature (K) 3,000K,

Technical Specs

  • Bulb Shape PAR30
  • Voltage 120
  • Item Screw-In CFL
  • Watts 15
  • Bulb Designation 15CFLPAR30/LN/30/AR
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 8,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 3,000 K
  • Max. Overall Bulb Length 4-5/8"
  • Bulb Type Reflector
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 750
  • Dimmable No
  • Three-Way No
  • Bulb Power Source Direct Wired
  • Light Technology Fluorescent
  • For Enclosed Fixtures Yes
  • Color Rendering Index 82
  • High Output No
  • Bulb Housing Glass
  • Bulb Manufacturers Warranty Length 2 yr.
  • Rough Service Yes
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Start Type Preheat
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 60 W INC
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list