Skip Content
SCREW-IN CFL, 15W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW-IN CFL, 15W, NON-DIMM, 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CUV1
  • Mfr. Model # 2CUV1
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

Compact fluorescent triple lamps.

Technical Specs

  • Bulb Shape T3
  • Item Screw-In CFL
  • Voltage 120
  • Bulb Designation 15CFLT/27
  • Watts 15
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 5-1/4"
  • Bulb Type Standard
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 900
  • Dimmable No
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Primary Application General Purpose
  • Color Rendering Index 82
  • Bulb Start Type Preheat
  • Bulb Base Type Medium Screw (E26)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list