Skip Content
SCREW-IN CFL, 15W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 15W, NON-DIMM, 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CUU6
  • Mfr. Model # 2CUU6
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1160
  • Shipping Weight 0.35 lbs

Product Details

Compact fluorescents, twist lamps, self-ballasted.

Technical Specs

  • Bulb Shape G30
  • Item Screw-in Cfl
  • Bulb Designation 15CFLG30/GLOBE/27
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Watts 15
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 4-1/2"
  • Bulb Type Decorative
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 820
  • Bulb Power Source Direct Wired
  • Bulb Manufacturers Warranty Length 2 yr.
  • Light Technology Fluorescent
  • Color Rendering Index 82
  • For Enclosed Fixtures Yes
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Start Type Instant
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Operating Temp. Range 0 Degrees F - 113 Degrees F
  • Bulb Base Type Medium Screw (E26)
  • Three-Way No
  • Dimmable No
  • Rough Service No
  • High Output No
  • Wattage Equivalency 60 W INC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list