Skip Content
SCREW-IN CFL, 15W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 15W, NON-DIMM, 2700K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELFLE15-2A19XL
  • Mfr. Model # FLE15-2A19XL
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Bulb Shape A19
  • Item Screw-In CFL
  • Bulb Designation FLE15/2/A19XL
  • Voltage 120
  • Watts 15
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 4-5/8"
  • Average Bulb Life 10,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 825
  • Shatter-Resistant No
  • Bulb Technology Fluorescent
  • Dimmable No
  • Bulb Min. Starting Temp. 5 Degrees F
  • Color Rendering Index 82
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 60W INC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list