Skip Content
SCREW-IN CFL,15W,NON-DIMM,2500K,2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW-IN CFL,15W,NON-DIMM,2500K,2PK

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELFLE15HBRVBX2TP
  • Mfr. Model # FLE15HBRVBX2TP
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 1160
  • Shipping Weight 1.0 lbs

Product Details

Compact fluorescent lamp, screw in., 15 lamp watts, 60 incandescent equivalent (watts), 120 voltage, A19 lamp shape, medium base, 70 CRI 2,700 colour temp., reveal lamp tone, 8,000 hr. average life, 740 initial lumens, instant brightness, reveal, 4.4 in.

Technical Specs

  • Bulb Shape A19
  • Voltage 120
  • Item Screw-In CFL
  • Watts 15
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Designation FLE15HB/RV
  • Average Bulb Life 8,000 hr.
  • Bulb Color Temp. 2,500 K
  • Max. Overall Bulb Length 4-7/16"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 740
  • Dimmable No
  • Bulb Min. Starting Temp. 25 Degrees F
  • Bulb Primary Application General Purpose
  • Bulb Start Type Instant
  • Light Technology Fluorescent
  • Color Rendering Index 70
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 60 W INC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list