Skip Content
SCREW-IN CFL, 15W, DIMMABLE, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREW-IN CFL, 15W, DIMMABLE, 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CUV6
  • Mfr. Model # 2CUV6
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1160
  • Shipping Weight 0.5 lbs

Product Details

Compact fluorescent reflectors.

Technical Specs

  • Item Screw-In CFL
  • Bulb Shape R30
  • Bulb Designation 15CFLR30/F/DIM/27
  • Voltage 120
  • Watts 15
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant No
  • Average Bulb Life 8,000 hr.
  • Max. Overall Bulb Length 6-1/8"
  • Bulb Color Temp. 2,700 K
  • Bulb Type Reflector
  • Light Appearance 2,700 - 2,999K, Cool White
  • Lumens 680
  • Dimmable Yes
  • Three-Way No
  • Color Rendering Index 82
  • Bulb Power Source Direct Wired
  • Bulb Technology Fluorescent
  • For Enclosed Fixtures No
  • Rough Service No
  • High Output No
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Start Type Instant
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 60W INC
  • Bulb Operating Temp. Range 0 Degrees F - 113 Degrees F
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List