Skip Content
SCREW-IN CFL, 150W, NON-DIMM, 5000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW-IN CFL, 150W, NON-DIMM, 5000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5MPX2
  • Mfr. Model # 5MPX2
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Bulb Shape 8U
  • Item Screw-In CFL
  • Bulb Designation 150CFL/8U
  • Voltage 120
  • Watts 150
  • Average Bulb Life 10,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 5,000 K
  • Max. Overall Bulb Length 12-3/4"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 5,000K and Above, Daylight
  • Lumens 9000
  • Standards Meets 2012 Lighting Legislation Energy, UL
  • Dimmable No
  • Three-Way No
  • Light Technology Fluorescent
  • Bulb Power Source Direct Wired
  • Color Rendering Index 84
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • High Output No
  • Rough Service No
  • Bulb Manufacturers Warranty Length 1 yr.
  • Bulb Start Type Instant
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Min. Starting Temp. 0 Degrees F
  • Bulb Base Type Mogul Screw (E39)
  • Wattage Equivalency 650 W INC
  • Bulb Operating Temp. Range 0 Degrees F - 100 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list