Skip Content
SCREW-IN CFL,14W,NON-DIMM,4100K,2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL,14W,NON-DIMM,4100K,2PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T278
  • Mfr. Model # 12T278
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1161
  • Shipping Weight 0.3 lbs

Technical Specs

  • Bulb Shape T3
  • Item Screw-In CFL
  • Bulb Designation 14W CFL 4100K
  • Watts 14
  • Voltage 120
  • Average Bulb Life 12,000 hr.
  • Bulb Color Temp. 4,100 K
  • Max. Overall Bulb Length 3-7/8"
  • Bulb Type Standard
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 800
  • Standards Meets 2012 Lighting Legislation Energy
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant No
  • Dimmable No
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • High Output No
  • Bulb Housing Glass
  • For Enclosed Fixtures Yes
  • Rough Service No
  • Bulb Manufacturers Warranty Length 11 yr.
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Primary Application General Purpose
  • Bulb Start Type Instant
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 60W INC
  • Bulb Operating Temp. Range -20 Degrees F - 160 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list