Skip Content
SCREW-IN CFL, 14W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREW-IN CFL, 14W, NON-DIMM, 2700K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELFLE15HT3-2-827
  • Mfr. Model # FLE15HT3-2-827
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Approval cUL certified. Bulb T3 spiral. Lamp watts 15. Nominal length 4.8 inches. Rated average life 8,000 hours. Light output lumens initial 950. Light output lumens mean 765. Colour temperature (K) 2,700. CRI 82.

Technical Specs

  • Item Screw-In CFL
  • Bulb Shape T3
  • Bulb Designation FLE14HT3/2/827
  • Watts 14
  • Voltage 120
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Shatter-Resistant No
  • Max. Overall Bulb Length 4-13/16"
  • Average Bulb Life 8,000 hr.
  • Bulb Color Temp. 2,700 K
  • Bulb Type Standard
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 950
  • Bulb Technology Fluorescent
  • Dimmable No
  • Color Rendering Index 82
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 60W INC
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List