Skip Content
SCREW-IN CFL, 14W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 14W, NON-DIMM, 2700K

G.E LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELFLE14HT3-2-827
  • Mfr. Model # FLE14HT3-2-827
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Bulb Shape T3
  • Item Screw-in Cfl
  • Voltage 120
  • Bulb Designation FLE14HT3/2/827
  • Watts 14
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Shatter-Resistant No
  • Max. Overall Bulb Length 4-13/16"
  • Average Bulb Life 8,000 hr.
  • Bulb Color Temp. 2,700 K
  • Bulb Type Standard
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 950
  • Color Rendering Index 82
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Primary Application General Purpose
  • Dimmable No
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 60W INC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list