SCREW-IN CFL,14W,NON-DIMM,2700K,2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW-IN CFL,14W,NON-DIMM,2700K,2PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T277
  • Mfr. Model # 12T277
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1161
  • Shipping Weight 0.3 lbs

Technical Specs

  • Bulb Shape T3
  • Item Screw-In CFL
  • Bulb Designation 14W CFL 2700K
  • Voltage 120
  • Watts 14
  • Bulb Color Temp. 2,700 K
  • Average Bulb Life 12,000 hr.
  • Max. Overall Bulb Length 3-7/8"
  • Bulb Type Standard
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 900
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Dimmable No
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Light Technology Fluorescent
  • For Enclosed Fixtures Yes
  • High Output No
  • Color Rendering Index 82
  • Bulb Housing Glass
  • Rough Service No
  • Bulb Manufacturers Warranty Length 11 yr.
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Start Type Instant
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Screw (E26)
  • Indoor/Outdoor Usage Indoor Only
  • Wattage Equivalency 60 W INC
  • Bulb Operating Temp. Range -20 Degrees F - 160 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list