Skip Content
SCREW-IN CFL, 13W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREW-IN CFL, 13W, NON-DIMM, 2700K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELFLE13HT2-2-827
  • Mfr. Model # FLE13HT2-2-827
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1160
  • Shipping Weight 0.18 lbs

Technical Specs

  • Bulb Shape T2
  • Bulb Designation FLE13HT2/2/827
  • Voltage 120
  • Item Screw-in Cfl
  • Watts 13
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
  • Max. Overall Bulb Length 3-7/8"
  • Average Bulb Life 12,000 hr.
  • Bulb Color Temp. 2,700 K
  • Bulb Type Standard
  • Light Appearance 2,700 - 2,999K, Soft White
  • Color Rendering Index 82
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Primary Application General Purpose
  • Bulb Start Type Rapid
  • Lumens 870
  • Shatter-Resistant No
  • Dimmable No
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 60 W INC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list