Skip Content
SCREW-IN CFL, 11W, NON-DIMM, 6500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 11W, NON-DIMM, 6500K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3TFP7
  • Mfr. Model # 3TFP7
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1160
  • Shipping Weight 0.26 lbs

Product Details

Screw-In CFL,Non-Dimmable,Lamp Type Reflector,Lamp Designation 11CFLR20/F/65,Start Type Preheat,11 Watts,Incandescent Equivalent (Watts) 40,Base Type Medium Screw (E26),Lamp Shape R20,120 Voltage,Lamp Tone Daylight,Colour Temperature (K) 6,500K,CRI 82,Initial Lumens 350,Mean Lumens 300,Average Life 10,000 hr.,Max. Overall Length 4-1/2 In.,Min. Starting Temp. 5 Degrees F

Technical Specs

  • Voltage 120
  • Watts 11
  • Item Screw-In CFL
  • Bulb Designation 11CFLR20/F/65
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Max. Overall Bulb Length 4-1/2"
  • Bulb Color Temp. 6,500 K
  • Bulb Shape R20
  • Bulb Type Reflector
  • Light Appearance 5,000K and Above, Daylight
  • Lumens 350
  • Dimmable No
  • Three-Way No
  • Bulb Technology Fluorescent
  • Bulb Power Source Direct Wired
  • Color Rendering Index 82
  • For Enclosed Fixtures Yes
  • Rough Service No
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Start Type Instant
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 40W INC
  • Bulb Operating Temp. Range 0 Degrees F - 113 Degrees F
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List