Skip Content
Discontinued with Replacement
SCREW-IN CFL, 10W, NON-DIMM, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW-IN CFL, 10W, NON-DIMM, 4100K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELFLE10HT3-2-841
  • Mfr. Model # FLE10HT3-2-841
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs
Suggested Replacement Product
SCREW-IN CFL, 10W, NON-DIMM, 4100K

Price: NA

Product Details

Approval cUL certified. Bulb T3 spiral. Lamp watts 10. Nominal length 4.4 inches. Rated average life 8,000 hours. Light output lumens initial 420. Light output lumens mean 420. Colour temperature (K) 4,100. CRI 82.

Technical Specs

  • Bulb Shape T3
  • Item Screw-In CFL
  • Bulb Designation FLE10HT3/2/841
  • Watts 10
  • Voltage 120
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards Meets 2012 Lighting Legislation Energy,UL/CUL
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Shatter-Resistant No
  • Average Bulb Life 8,000 hr.
  • Bulb Color Temp. 4,100 K
  • Max. Overall Bulb Length 4-7/16"
  • Bulb Type Standard
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 520
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • Bulb Min. Starting Temp. 5 Degrees F
  • Dimmable No
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 40W INC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list