Skip Content
SCREW-IN CFL, 100W, NON-DIMM, 5000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW-IN CFL, 100W, NON-DIMM, 5000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5MPX1
  • Mfr. Model # 5MPX1
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Bulb Designation 100CFL/5U
  • Watts 100
  • Voltage 277
  • Bulb Shape 5U
  • Item Screw-In CFL
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 5,000 K
  • Max. Overall Bulb Length 12-1/2"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 5,000K and Above, Daylight
  • Standards Meets 2012 Lighting Legislation Energy, UL
  • Dimmable No
  • Three-Way No
  • Bulb Power Source Direct Wired
  • Light Technology Fluorescent
  • For Enclosed Fixtures No
  • Color Rendering Index 84
  • Bulb Housing Glass
  • High Output No
  • Bulb Manufacturers Warranty Length 1 yr.
  • Rough Service No
  • Bulb Start Type Instant
  • Bulb Min. Starting Temp. 0 Degrees F
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Mogul Screw (E39)
  • Wattage Equivalency 500 W INC
  • Bulb Operating Temp. Range 0 Degrees F - 100 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list