SCREW-IN CFL, 23W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

SCREW-IN CFL, 23W, NON-DIMM, 2700K

LUMAPRO

Clearance Price :
$2.44 / EACH

Your Price :
$9.76 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CUT9
  • Mfr. Model # 2CUT9
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1161
  • Shipping Weight 0.24 lbs

Product Details

Compact fluorescents, twist lamps, self-ballasted.

Technical Specs

  • Bulb Shape T2
  • Item Screw-in Cfl
  • Bulb Designation 23CFL/27
  • Voltage 120
  • Watts 23
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Bulb Color Temp. 2,700 K
  • Average Bulb Life 10,000 hr.
  • Max. Overall Bulb Length 5-5/8"
  • Bulb Type Standard
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 1600
  • Bulb Power Source Direct Wired
  • Lighting Technology Fluorescent
  • Color Rendering Index 82.0
  • Bulb Manufacturers Warranty Length 2 yr.
  • For Enclosed Fixtures Yes
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Start Type Instant
  • Indoor/Outdoor Usage Indoor Only
  • Dimmable No
  • Three-Way No
  • High Output No
  • Rough Service No
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 90 W INC
  • Bulb Operating Temp. Range 0 Degrees F - 113 Degrees F
  • Environmental Claim Reduced Energy Consumption

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list