SCREW HX L9 ZINC-DICHRO 1/4-20X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW HX L9 ZINC-DICHRO 1/4-20X1/2

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT440002
  • Mfr. Model # 440002
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Product Details

Brighton Best manufactures L-9(R) Bolts from AISI alloy steels. UNR radiuses root bolt thread increases fatigue resistance by reducing the notch effect of conventional UN threads. The UNR thread radius is maintained into the thread runout at the junction

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range 400 Degrees F Max
  • Head Type Hexagonal
  • Tensile Strength 180,000 PSI
  • Rockwell Hardness 38/42-C
  • Head Width 0.428" - 0.437"
  • Proof Load 145,000 PSI
  • Head Height 0.181" - 0.194"
  • Fastener Finish Zinc Yellow
  • Fastener Length 1/2"
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20
  • Basic Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list