Skip Content
SCREW HX L9 ZC-DICH 5/8-18X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW HX L9 ZC-DICH 5/8-18X7

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT440560
  • Mfr. Model # 440560
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Brighton Best manufactures L-9(R) Bolts from AISI alloy steels. UNR radiuses root bolt thread increases fatigue resistance by reducing the notch effect of conventional UN threads. The UNR thread radius is maintained into the thread runout at the junction

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range 400 Degrees F Max
  • Head Type Hexagonal
  • Tensile Strength 180,000 PSI
  • Thread Style Partially Threaded
  • Rockwell Hardness 38/42-C
  • Head Height 0.456" - 0.481"
  • Thread Direction Right Hand
  • Head Width 0.922" - 0.937"
  • Proof Load 145,000 PSI
  • Thread Type UNF
  • Fastener Finish Zinc Yellow
  • Fastener Length 7"
  • Screw Grade/Class Grade 9
  • Dia./Thread Size 5/8"-18
  • System of Measurement Inch
  • Basic Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list