Skip Content
SCREW HX L9 ZC-DICH 5/16-24X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW HX L9 ZC-DICH 5/16-24X3/4

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT440132
  • Mfr. Model # 440132
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Brighton Best manufactures L-9(R) Bolts from AISI alloy steels. UNR radiuses root bolt thread increases fatigue resistance by reducing the notch effect of conventional UN threads. The UNR thread radius is maintained into the thread runout at the junction

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Temp. Range 400 Degrees F Max
  • Tensile Strength 180,000 PSI
  • Thread Style Fully Threaded
  • Thread Type UNF
  • Rockwell Hardness 38/42-C
  • Proof Load 145,000 PSI
  • Thread Direction Right Hand
  • Head Height 0.227" - 0.242"
  • Head Width 0.489" - 0.500"
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Grade 9
  • Fastener Length 3/4"
  • System of Measurement Inch
  • Basic Material Alloy Steel
  • Dia./Thread Size 5/16"-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list