Skip Content
SCREW HX L9 ZC-DICH 5/16-18X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW HX L9 ZC-DICH 5/16-18X3/4

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT440090
  • Mfr. Model # 440090
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Brighton Best manufactures L-9(R) Bolts from AISI alloy steels. UNR radiuses root bolt thread increases fatigue resistance by reducing the notch effect of conventional UN threads. The UNR thread radius is maintained into the thread runout at the junction

Technical Specs

  • Temp. Range 400 Degrees F Max
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Tensile Strength 180,000 PSI
  • Thread Type UNC
  • Rockwell Hardness 38/42-C
  • Thread Direction Right Hand
  • Head Height 0.227" - 0.242"
  • Proof Load 145,000 PSI
  • Head Width 0.489" - 0.500"
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Grade 9
  • Fastener Length 3/4"
  • Basic Material Alloy Steel
  • Dia./Thread Size 5/16"-18
  • System of Measurement Inch

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List