Skip Content
SCREW HX L9 ZC-DICH 1/2-13X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW HX L9 ZC-DICH 1/2-13X1-1/2

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT440338
  • Mfr. Model # 440338
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.6 lbs

Product Details

Brighton Best manufactures L-9(R) Bolts from AISI alloy steels. UNR radiuses root bolt thread increases fatigue resistance by reducing the notch effect of conventional UN threads. The UNR thread radius is maintained into the thread runout at the junction

Technical Specs

  • Temp. Range 400 Degrees F Max
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Type UNC
  • Thread Style Fully Threaded
  • Tensile Strength 180,000 PSI
  • Rockwell Hardness 38/42-C
  • Thread Direction Right Hand
  • Head Height 0.364" - 0.386"
  • Proof Load 145,000 PSI
  • Head Width 0.736" - 0.750"
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Grade 9
  • Fastener Length 1-1/2"
  • Dia./Thread Size 1/2"-13
  • Basic Material Alloy Steel
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list