Skip Content
SCREW HX HEAD F/THRD 933-10.9 10X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW HX HEAD F/THRD 933-10.9 10X60

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH003-010-0060
  • Mfr. Model # H003-010-0060
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw hex, 10.9 metric. Size: 10 mm x 60 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Tensile Strength 145,000 PSI
  • Head Type Hexagonal
  • Rockwell Hardness 32/39-C
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Height 6.4 mm
  • Head Width 17 mm
  • Proof Load 56,300 PSI
  • Screw Grade/Class Class 10.9
  • Fastener Finish Plain
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 60mm

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List