Skip Content
SCREW MACH FLT/PH 4.8 ZP M6-1X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH FLT/PH 4.8 ZP M6-1X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24670.060.0035
  • Mfr. Model # M24670.060.0035
  • UNSPSC # 31161600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.53 lbs

Technical Specs

  • Finish Zinc Plated
  • Package Quantity 100
  • Material Steel
  • Item Machine Screw
  • Size M6 x 35
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M6
  • Head Type Cross-Recessed Countersunk
  • Class 4.8
  • Thread Style Full
  • Thread Length 35 mm
  • Meets/Exceeds DIN 965-H
  • Thread Type Metric
  • Thread Direction Right Hand
  • Length under Head 35 mm
  • Head Height 3.00 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list