Skip Content
SCREW MACH FLT/PH 4.8 ZP M6-1X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH FLT/PH 4.8 ZP M6-1X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24670.060.0030
  • Mfr. Model # M24670.060.0030
  • UNSPSC # 31161600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine Screw
  • Material Steel
  • Package Quantity 100
  • Size M6 x 30
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M6
  • Class 4.8
  • Head Type Cross-Recessed Countersunk
  • Thread Length 30 mm
  • Thread Type Metric
  • Thread Style Full
  • Meets/Exceeds DIN 965-H
  • Thread Direction Right Hand
  • Length under Head 30 mm
  • Head Height 3.00 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list