Skip Content
SCREW MACH FLT/PH 4.8 ZP M6-1X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH FLT/PH 4.8 ZP M6-1X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24670.060.0012
  • Mfr. Model # M24670.060.0012
  • UNSPSC # 31161600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Item Machine Screw
  • Finish Zinc Plated
  • Material Steel
  • Package Quantity 100
  • Size M6 x 12
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M6
  • Class 4.8
  • Head Type Cross-Recessed Countersunk
  • Thread Length 12mm
  • Thread Type Metric
  • Thread Style Full
  • Meets/Exceeds DIN 965-H
  • Thread Direction Right Hand
  • Head Height 3.00 mm
  • Length under Head 12 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list