Skip Content
SCREW FEED COARSE THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW FEED COARSE THREAD

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-28-6870
  • Mfr. Model # 48-28-6870
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Self Feed Screw
  • Includes -
  • For Use With 1" To 2-9/16" Milwaukee Self Feed Bits
  • Material Carbon Steel
  • Number of Pieces -
  • Drill Style Self Feed
  • Overall Length 1/4"
  • Bit Dia. 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list