Skip Content
SCREW EYES 1-5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW EYES 1-5/16IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL65018
  • Mfr. Model # 65018
  • UNSPSC # 31162609
  • CATALOGUE PAGE # 1099
  • Shipping Weight 0.01 lbs

Product Details

Screw eye, zinc plated, 0.158 inch wire diameter.

Technical Specs

  • Number of Hooks 10
  • Colour Clear
  • Hook Height 1-5/16"
  • Item Screw Eyes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list