Skip Content
SCREW EXTRCTR SPIRAL FLUTE SIZE #5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW EXTRCTR SPIRAL FLUTE SIZE #5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2RUP3
  • Mfr. Model # 2RUP3
  • UNSPSC # 27111709
  • CATALOGUE PAGE # 497
  • Shipping Weight 0.03 lbs

Product Details

Screw Extractor, Spiral Flute, For Removing Studs, Bolts, Screws 9/16 In. to 3/4 In., For Removing Pipe 1/8 In., Size #5, Drill Size (In.) 17/64, Overall Length (In.) 3-3/8, Taper Length (In.) 1-1/2, Small End Dia. (In.) 1/4, Large End Dia. (In.) 7/16, Carbon Steel, Removing Broken Screws, Bolts and Other Threaded Parts

Technical Specs

  • Drill Size (In.) 17/64
  • Item Screw Extractor
  • Application Removing Broken Screws, Bolts and Other Threaded Parts
  • Large End Dia. (In.) 7/16
  • Material Carbon Steel
  • Overall Length (In.) 3-3/8
  • Size #5
  • Small End Dia. (In.) 1/4
  • Taper Length (In.) 1-1/2
  • For Removing Studs, Bolts, Screws 9/16" - 3/4"
  • For Removing Pipe 1/8"
  • Type Spiral Flute

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list