Skip Content
SCREW EXTRCTR SET,CARBON STL,10 PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW EXTRCTR SET,CARBON STL,10 PCS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2RUR2
  • Mfr. Model # 2RUR2
  • UNSPSC # 27111709
  • CATALOGUE PAGE # 496
  • Shipping Weight 0.12 lbs

Product Details

Screw Extractor Set, Drill/Screw Extractor Set, Number of Pieces 10, For Removing Studs, Bolts, Screws 5/64 to 17/64 In., For Removing Pipe 1/8 and 1/4 In., Carbon Steel, Includes #1, #2, #3, #4, #5, Plastic Pouch

Technical Specs

  • Includes #1, #2, #3, #4, #5, Plastic Case
  • Item Screw Extractor Set
  • Material Carbon Steel
  • Number of Pieces 10
  • Type Drill/Screw Extractor Set
  • For Removing Pipe 1/8" and 1/4"
  • For Removing Studs, Bolts, Screws 1/8" - 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list