SCREW EXTRACTOR-SPIRAL 7/64IN DRILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW EXTRACTOR-SPIRAL 7/64IN DRILL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSES1
  • Mfr. Model # SES1
  • UNSPSC # 27111709
  • CATALOGUE PAGE # 179
  • Shipping Weight 0.01 lbs

Product Details

Spiral fluted screw extractor. Drill size 7/64 inch, range 3/16-1/4 inch.

Technical Specs

  • Drill Size (In.) 7/64
  • Features For Extracting Harder Metals,the Spiral Flutes Embed Themselves Deeper as More Turning Pressure is Applied Creating More Grip, can be Used with Wrench or Tap-Holder
  • Item Spiral Fluted Screw Extractors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list