SCREW EXTRACT  ,HSS,BRIGHT,#1-#6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW EXTRACT ,HSS,BRIGHT,#1-#6

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF800-65036
  • Mfr. Model # 800-65036
  • UNSPSC # 27111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes #1, #2, #3, #4, #5, #6, Plastic Pouch
  • Item Screw Extractor Set
  • Number of Pieces 6
  • Material Heat Treated High Carbon Steel
  • Type Spiral Flute
  • For Removing Pipe Yes, 1/8"
  • For Removing Studs, Bolts, Screws 3/16 to 1"
  • Drill Size (In.) #1, #2, #3, #4, #5, #6
  • Features Alloy Steel, Tool Steel, Low and Medium Carbon Steel, Cast Iron, Used for Removing Screws
  • Drive Size (In.) 1, 2, 3, 4, 5, 6

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list