SCREW EXTRACT  ,HSS,TICN,#1-#5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW EXTRACT ,HSS,TICN,#1-#5

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF422006
  • Mfr. Model # 422006
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 107.954 lbs

Technical Specs

  • Drill Size (In.) 0.228, 0.221, 0.213, 0.209, 0.2055
  • Includes #1, #2, #3, #4, #5
  • Item Screw Extractor Set
  • Material High Speed Steel
  • Number of Pieces 5
  • For Removing Pipe Yes
  • For Removing Studs, Bolts, Screws Yes
  • Features Used for Removing Screws
  • Drive Size (In.) #1 Through #5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list