SCREW EXTRACTOR SET,CR MO,5 PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW EXTRACTOR SET,CR MO,5 PCS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2RUR6
  • Mfr. Model # 2RUR6
  • UNSPSC # 27111709
  • CATALOGUE PAGE # 496
  • Shipping Weight 0.06 lbs

Product Details

Screw Extractor Set, Spiral Flute, Number of Pieces 5, For Removing Studs, Bolts, Screws 1/8 to 3/4 In., Carbon Steel, Includes #1, #2, #3, #4, #5, Plastic Pouch

Technical Specs

  • Includes #1, #2, #3, #4, #5, Plastic Pouch
  • Number of Pieces 5
  • Item Screw Extractor Set
  • Material Carbon Steel
  • Type Spiral Flute
  • For Removing Studs, Bolts, Screws 3/32 to 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list