SCREW EXTRACT  ,HSS,TICN,#7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW EXTRACT ,HSS,TICN,#7

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF421966
  • Mfr. Model # 421966
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 185.519 lbs

Technical Specs

  • Item Screw Extractor
  • Material High Speed Steel
  • Drill Size (In.) 17/32
  • Large End Dia. (In.) 25/32
  • Overall Length (In.) 4-1/8
  • Size #7
  • For Removing Studs, Bolts, Screws Yes
  • For Removing Pipe Yes
  • Small End Dia. (In.) 1/2
  • Type Greenfield

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list