Skip Content
SCREW EXTRACTOR NO 2 VT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW EXTRACTOR NO 2 VT

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF421917
  • Mfr. Model # 421917
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.491 lbs

Technical Specs

  • Drill Size (In.) 7/64
  • Material High Speed Steel
  • Large End Dia. (In.) 13/64
  • Overall Length (In.) 2-3/8
  • Item Screw Extractor
  • Size #2
  • Small End Dia. (In.) 3/32
  • For Removing Pipe Yes
  • For Removing Studs, Bolts, Screws Yes
  • Type Greenfield

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list