Skip Content
SCREW EXTRACTOR DRILL BIT SET,LH,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW EXTRACTOR DRILL BIT SET,LH,4

B & A

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VYZ2
  • Mfr. Model # 4VYZ2
  • UNSPSC # 27111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Drill Size (In.) -
  • Application Used For Removing Broken Bolts, Easy Outs, Threaded Fasteners
  • Features 4 Piece Set
  • Item Screw Extractor Drill Bit Set
  • Material Carbide Tipped
  • Overall Length (In.) -
  • For Removing Pipe -
  • Size 3/16 x 3, 1/4 x 4, 5/16 x 4 and 3/8 x 6"
  • Type Left Hand
  • Drive Size (In.) -
  • For Removing Studs, Bolts, Screws -
  • Meets/Exceeds -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list