Skip Content
SCREW EXTRACTOR BIT,LH,7/32 IN,4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW EXTRACTOR BIT,LH,7/32 IN,4 IN

B & A

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CJC6
  • Mfr. Model # 4CJC6
  • UNSPSC # 27111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Screw Extractor Drill Bit
  • Application Used For Removing Broken Bolts, Easy Outs, Threaded Fasteners
  • Drill Size (In.) 7/32
  • Material Steel
  • Features -
  • Size -
  • Overall Length (In.) 4
  • Type Left Hand
  • For Removing Pipe -
  • For Removing Studs, Bolts, Screws -
  • Meets/Exceeds -
  • Drive Size (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list