Skip Content
SCREW EXTRACTOR 800 #9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW EXTRACTOR 800 #9

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF800-65023
  • Mfr. Model # 800-65023
  • UNSPSC # 27111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Removing Broken Screws, Bolts and Other Threaded Parts
  • Overall Length (In.) 4-5/8
  • Large End Dia. (In.) 1-9/32
  • Material Carbon Steel
  • Item Spiral Flute Screw Extractor
  • Drill Size (In.) 1-1/16
  • Small End Dia. (In.) 1
  • Size #9
  • Taper Length (In.) 2-1/4
  • Type Spiral Flute
  • For Removing Studs, Bolts, Screws 1-3/4 to 2
  • For Removing Pipe 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list