SCREW EXTRACT  ,HSS,BRIGHT,#7 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW EXTRACT ,HSS,BRIGHT,#7 1/2

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF800-65019
  • Mfr. Model # 800-65019
  • UNSPSC # 27111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Removing Broken Screws, Bolts and Other Threaded Parts
  • Item Spiral Flute Screw Extractor
  • Drill Size (In.) 39/64
  • Overall Length (In.) 4-1/8
  • Large End Dia. (In.) 7/8
  • Size #7-1/2
  • Taper Length (In.) 2-1/4
  • For Removing Pipe 1/2
  • Small End Dia. (In.) 19/32
  • For Removing Studs, Bolts, Screws 1-1/8 to 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list