Skip Content
SCREW EXTRACTOR 3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW EXTRACTOR 3/16

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM70-952
  • Mfr. Model # 70-952
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Technical Specs

  • Features The Style Preferred by Professionals Since Straight, Tapering Flutes Grip More Securely Than Spiral Styles, will Not Cause the Screw or Pipe Being Removed to Expand and Bind, can be Used for Either Right or Left Handed Screws, Bolts, Studs, or Pipe Threads, Drill a Hole in the Broken Screw, Bolt or Stud, Lightly Tap the Extractor with a Hammer, Turn it with a Wrench
  • Application Removes Broken Screws, Bolts, Studs or Pipe Thread
  • Item Screw Extractor
  • Drill Size (In.) 0.188
  • Material High Grade Steel
  • Large End Dia. (In.) .1880
  • Size 3/16"
  • Type Straight Tapering Flutes
  • Drive Size (In.) 0.188
  • Meets/Exceeds GGG-E-936B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list